LED FLOOD LIGHT,SMALL,14W,IP65,5000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED FLOOD LIGHT,SMALL,14W,IP65,5000

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33H464
  • Mfr. Model # 33H464
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1175
  • Shipping Weight 2.05 lbs

Product Details

Flood Light, 14 Watts, Fixture Voltage 110 - 240, Lumens Per Watt 68.0, Colour Temperature (K) 5,000K, Fixture Rated Life 50,000 hr., Fixture Length 4 In., Fixture Width 4-1/2 In., Fixture Height 3-13/32 In., Housing Finish Bronze, Mounting Trunnion with 1/2 In. NPT Fitting, Light Distribution Wide, 950 Lumens, Housing Material Die Cast Aluminum, CRI 66, Temp. Range -30 - 130 Degrees F, Fixture Lens Material Tempered Glass, IP Rating 65, Standards cETLus, FCC, Wet Locations

Technical Specs

  • Colour Temp. 5,000K
  • Includes 5 ft. Pre-Wired Cord
  • Item Flood Light
  • Temp. Range -30 - 130 Degrees F
  • Housing Finish Bronze
  • CRI 66
  • Mounting Trunnion with 1/2" NPT Fitting
  • Lumens 950
  • Watts 14
  • Light Distribution Wide
  • Standards cETLus, FCC, Wet Locations
  • Housing Material Die Cast Aluminum
  • Lumens Per Watt 68.0
  • IP Rating 65
  • Fixture Length 4"
  • Fixture Height 3-13/32"
  • LED Replacement For 75 W Inc/18 - 20 W CFL
  • Fixture Lens Material Tempered Glass
  • Fixture Width 4-1/2"
  • Fixture Rated Life 50,000 hr.
  • Fixture Voltage 110 - 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list