Skip Content
LED FLOOD LIGHT,LARGE,140W,5700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED FLOOD LIGHT,LARGE,140W,5700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE45C243
  • Mfr. Model # 45C243
  • UNSPSC # 39111704
  • CATALOGUE PAGE # 1175
  • Shipping Weight 25.7 lbs

Product Details

Flood Light, 140 Watts, Fixture Voltage 100 - 277, Lumens Per Watt 60.0, Colour Temperature (K) 5,700K, Fixture Rated Life 50,000 hr., Fixture Length 16-1/2 In., Fixture Width 16-1/2 In., Fixture Height 7-1/2 In., Housing Finish Dark Bronze, Mounting Square Pole, Light Distribution Type V, 8,400 Lumens, Housing Material Die Cast Aluminum, CRI 73, Temp. Range -30 - 130 Degrees F, Fixture Lens Material Tempered Glass, Standards ETLus, FCC, DLC

Technical Specs

  • Colour Temp. 5,700K
  • Temp. Range -30 - 130 Degrees F
  • Item Flood Light
  • CRI 73
  • Lumens 8,400
  • Housing Material Die Cast Aluminum
  • Housing Finish Dark Bronze
  • Watts 140
  • Mounting Square Pole
  • Standards ETLus, FCC, DLC
  • Lumens Per Watt 60.0
  • Light Distribution Type V
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • LED Replacement For 100 W HPS/MH
  • Fixture Height 7-1/2"
  • Fixture Length 16-1/2"
  • Fixture Lens Material Tempered Glass
  • Fixture Voltage 100 - 277
  • Fixture Width 16-1/2"
  • Fixture Rated Life 50,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list