LED FLOOD LIGHT,LARGE,100W,5700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED FLOOD LIGHT,LARGE,100W,5700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE45C242
  • Mfr. Model # 45C242
  • UNSPSC # 39111704
  • CATALOGUE PAGE # 1175
  • Shipping Weight 25.5 lbs

Product Details

Flood Light, 100 Watts, Fixture Voltage 100 - 277, Lumens Per Watt 71.0, Colour Temperature (K) 5,700K, Fixture Rated Life 50,000 hr., Fixture Length 16-1/2 In., Fixture Width 16-1/2 In., Fixture Height 7-1/2 In., Housing Finish Dark Bronze, Mounting Square Pole, Light Distribution Type V, 6,964 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -30 - 130 Degrees F, Fixture Lens Material Tempered Glass, Standards ETLus, FCC, DLC

Technical Specs

  • Colour Temp. 5,700K
  • Item Flood Light
  • Temp. Range -30 - 130 Degrees F
  • CRI 67
  • Housing Finish Dark Bronze
  • Housing Material Die Cast Aluminum
  • Lumens 6,964
  • Watts 100
  • Mounting Square Pole
  • Light Distribution Type V
  • Lumens Per Watt 71.0
  • Standards ETLus, FCC, DLC
  • LED Replacement For 70 W HPS/MH
  • Fixture Height 7-1/2"
  • Fixture Length 16-1/2"
  • Fixture Rated Life 50,000 hr.
  • Fixture Lens Material Tempered Glass
  • Fixture Voltage 100 - 277
  • Fixture Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list