LED FLEX STRIP BLUE LED 3M TAPE 5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED FLEX STRIP BLUE LED 3M TAPE 5M

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81214/B
  • Mfr. Model # 81214/B
  • UNSPSC # 52160000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Low power consumption-energy efficient while providing superior illumination. 420 Lumens/metre gives bright illumination. Ideal for compartments, vehicle accents, tool boxes etc. Service life rated at 50,000 hours. Clear cut lines 2" apart makes it easy to cut to any length. IP65 adhesive mount. Blue.

Technical Specs

  • Item Strip Light Roll
  • Colour Blue
  • Includes Lamp
  • Mounting Type Adhesive
  • Used For Lighting
  • Length 5 m
  • Volt Bulb 12
  • Termination Type 2 position connection
  • Width 5 m
  • Lamp Type LED
  • Lamp Life 50, 000 hr.
  • Current Rating 2.0 A
  • Material PCB
  • Fits Compartment, Vehicle Accent, Tool Boxes
  • Type LED
  • Lens Colour White
  • Shape Strip
  • Lens Material Clear Epoxy
  • Sub-Category Accessory