LED FLAT PANEL,4100K,2X4,60W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED FLAT PANEL,4100K,2X4,60W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33H480
  • Mfr. Model # 33H480
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1173
  • Shipping Weight 28.0 lbs

Product Details

LED Flat Panel, Colour Temperature (K) 4100K, CRI 84, Length 23-3/4 In., Width 47-7/8 In., Height 3-1/2 In., 5150 Lumens, Voltage 120V-277V, 60 Watts, Lumens Per Watt 85, Dimmable / Non-Dimmable Dimmable, Temp. Range -30 to 130 Degrees F, Rated Life 50,00

Technical Specs

  • Colour Temp. 4,100K
  • Includes Integrated Driver
  • Height 4"
  • Item LED Flat Panel
  • Length 47-7/8"
  • Width 23-3/4"
  • Temp. Range -30 - 130 Degrees F
  • Lumens 5,150
  • Standards ETL/cETL, RoHS, Wet Location, Design Lights Consortium Certified
  • Lumens Per Watt 85.0
  • LED Replacement For 4 Lamp LFL
  • Fixture Voltage 120 - 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Item Flat Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list