Skip Content
LED DESK MAGNIFIER LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED DESK MAGNIFIER LAMP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10C905
  • Mfr. Model # 10C905
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1205
  • Shipping Weight 2.35 lbs

Product Details

LED magnifier desk lamp. 12-2/3 in. arm length. Gooseneck arm. 4 ft cord length. 3 diopter lens. 1.75 magnification. 3 in. lens diameter.

Technical Specs

  • Colour Black
  • Diopter 3
  • Item Desk Magnifier Light
  • Type 1-15 P
  • Cord Conductor 2
  • Base Desk
  • Lamp Included Yes
  • Cord Length 5 ft.
  • Lamp Type LED
  • Magnification 1.75
  • Overall Length 13-3/4"
  • Watts 2.4 W
  • Standards ETL
  • Lens Diameter 3"
  • Characteristics Goose Neck
  • Arm Length 12-2/3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list