Skip Content
LED COUNTER/TIMER,DIGITAL6,ACPOWER, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED COUNTER/TIMER,DIGITAL6,ACPOWER,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J119
  • Mfr. Model # 32J119
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.56 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, AC power.

Technical Specs

  • Item Digital Counter/Timer
  • Depth 95 mm
  • Length 72 mm
  • Number of Digits 6
  • Width 72 mm
  • Display LED
  • Input Signal Selectable Voltage/No Voltage
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Mounting Panel
  • Output Rating (2) Relay: 5 A @ 250 VAC, (1) SSR: 100 mA @ 30 VDC
  • Series CT
  • Relay Mechanical Relay, SSR
  • Special Features Batch Counting Function, RS485 communication
  • Standards cULus, CE
  • Power Rating 100 - 240 VAC
  • Reset Type Front Key, Rear Terminal
  • Prescaling Range 0.00001 to 99999.9
  • Counts 99999
  • Preset 2
  • Scaler Yes
  • Fits Panel Cut Out 72 x 72mm
  • Min. On/Off Pulse 0.1ms
  • Max. Counts per Second 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list