LED COUNTER/TIMER,DIGITAL6,ACPOWER, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED COUNTER/TIMER,DIGITAL6,ACPOWER,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J112
  • Mfr. Model # 32J112
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.35 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, mechanical relay SSR, AC power.

Technical Specs

  • Length 72 mm
  • Item Digital Counter/Timer
  • Depth 83 mm
  • Width 36 mm
  • Number of Digits 6
  • Display LED
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Input Signal Selectable Voltage/No Voltage
  • Power Rating 100 - 240 VAC
  • Output Rating (2) Relay: 3 A @ 250 VAC, (1) SSR: 100 mA @ 30 VDC
  • Mounting Panel
  • Relay Mechanical Relay, SSR
  • Reset Type Front Key, Rear Terminal
  • Special Features RS485 Communication
  • Prescaling Range 0.00001 to 99999.9
  • Series CT
  • Standards cULus, CE
  • Preset 2
  • Scaler Yes
  • Counts 99999
  • Fits Panel Cut Out 72 x 36mm
  • Min. On/Off Pulse 0.1ms
  • Max. Counts per Second 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list