LED COUNTER/TIMER,DIGITAL6,ACPOWER, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED COUNTER/TIMER,DIGITAL6,ACPOWER,

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J105
  • Mfr. Model # 32J105
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.35 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, mechanical relay SSR, AC power.

Technical Specs

  • Depth 100 mm
  • Item Digital Counter/Timer
  • Length 48 mm
  • Display LED
  • Input Signal Selectable Voltage/No Voltage
  • Width 48 mm
  • Number of Digits 6
  • Mounting Panel
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Output Rating (2) Relay: 5 A @ 250 VAC, (1) SSR: 100 mA @ 30 VDC
  • Power Rating 100 - 240 VAC
  • Reset Type Front Key, Rear Terminal
  • Series CT
  • Relay Mechanical Relay, SSR
  • Special Features RS485 Communication
  • Standards cULus, CE
  • Prescaling Range 0.00001 to 99999.9
  • Preset 2
  • Counts 99999
  • Scaler Yes
  • Min. On/Off Pulse 0.1ms
  • Fits Panel Cut Out 1/16" DIN
  • Max. Counts per Second 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list