Skip Content
LED COUNTER/TIMER,DIGITAL6,AC POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED COUNTER/TIMER,DIGITAL6,AC POWER

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J113
  • Mfr. Model # 32J113
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.35 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, mechanical relay SSR, AC power.

Technical Specs

  • Depth 36 mm
  • Item Digital Counter/Timer
  • Length 77 mm
  • Number of Digits 6
  • Width 72 mm
  • Display LED
  • Input Signal Selectable Voltage/No Voltage
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Power Rating 100 - 240 VAC
  • Mounting Panel
  • Reset Type Front Key, Rear Terminal
  • Special Features Indicator Only
  • Series CT
  • Standards cULus, CE
  • Counts 99999
  • Prescaling Range 0.00001 to 99999.9
  • Min. On/Off Pulse 0.1ms
  • Scaler Yes
  • Fits Panel Cut Out 72 x 36mm
  • Max. Counts per Second 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list