Skip Content
LED COUNTER/TIMER,DIGITAL6,AC DC PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED COUNTER/TIMER,DIGITAL6,AC DC PO

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J118
  • Mfr. Model # 32J118
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.56 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, AC DC power.

Technical Specs

  • Depth 95 mm
  • Length 72 mm
  • Item Digital Counter/Timer
  • Number of Digits 6
  • Width 72 mm
  • Input Signal Selectable Voltage/No Voltage
  • Display LED
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Output Rating (2) Relay: 5 A @ 250 VAC, (1) SSR: 100 mA @ 30 VDC
  • Relay Mechanical Relay, SSR
  • Power Rating 24 VAC/24 - 48 VDC
  • Mounting Panel
  • Reset Type Front Key, Rear Terminal
  • Special Features Batch Counting Function
  • Series CT
  • Scaler Yes
  • Preset 2
  • Standards cULus, CE
  • Prescaling Range 0.00001 to 99999.9
  • Counts 99999
  • Min. On/Off Pulse 0.1ms
  • Fits Panel Cut Out 72 x 72mm
  • Max. Counts per Second 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list