Skip Content
LED COUNTER/TIMER,DIGITAL6,AC DC PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED COUNTER/TIMER,DIGITAL6,AC DC PO

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J109
  • Mfr. Model # 32J109
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.35 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, mechanical relay SSR, AC DC power.

Technical Specs

  • Depth 83 mm
  • Item Digital Counter/Timer
  • Length 72 mm
  • Number of Digits 6
  • Width 36 mm
  • Display LED
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Input Signal Selectable Voltage/No Voltage
  • Output Rating (1) Relay: 3 A @ 250 VAC, (1) SSR: 100 mA @ 30 VDC
  • Mounting Panel
  • Reset Type Front Key, Rear Terminal
  • Power Rating 24 VAC/24 - 48 VDC
  • Relay Mechanical Relay, SSR
  • Preset 1
  • Standards cULus, CE
  • Prescaling Range 0.00001 to 99999.9
  • Series CT
  • Scaler Yes
  • Counts 99999
  • Min. On/Off Pulse 0.1ms
  • Fits Panel Cut Out 72 x 36mm
  • Max. Counts per Second 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list