Skip Content
LED COUNTER/TIMER,DIGITAL6,AC DC PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED COUNTER/TIMER,DIGITAL6,AC DC PO

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J107
  • Mfr. Model # 32J107
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.35 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, mechanical relay SSR, AC DC power.

Technical Specs

  • Item Digital Counter/Timer
  • Depth 100 mm
  • Length 48 mm
  • Width 48 mm
  • Number of Digits 6
  • Display LED
  • Input Signal Selectable Voltage/No Voltage
  • Mounting Panel
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Power Rating 24 VAC/24 - 48 VDC
  • Reset Type Front Key, Rear Terminal
  • Series CT
  • Scaler Yes
  • Special Features Indicator Only
  • Standards cULus, CE
  • Prescaling Range 0.00001 to 99999.9
  • Counts 99999
  • Min. On/Off Pulse 0.1ms
  • Fits Panel Cut Out 1/16" DIN
  • Max. Counts per Second 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list