!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED COUNTER/TIMER,DIGITAL6,AC POWER

LED COUNTER/TIMER,DIGITAL6,AC POWER

AUTONICS

LED COUNTER/TIMER,DIGITAL6,AC POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED COUNTER/TIMER,DIGITAL6,AC POWER

LED COUNTER/TIMER,DIGITAL6,AC POWER

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE32J120
  • Mfr. Model # 32J120
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, AC power.

Technical Specs

  • Item Digital Counter/Timer
  • Number of Digits 6
  • Max. Counts per Second 10,000
  • Depth 95mm
  • Display LED
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Scaler Yes
  • Power Rating 100 to 240VAC
  • Reset Type Front Key, Rear Terminal
  • Standards cULus, CE
  • Input Signal Selectable Voltage/No Voltage
  • Mounting Panel
  • Length 72 mm
  • Width 72 mm
  • Counts 99999
  • Series CT
  • Min. On/Off Pulse 0.1ms
  • Prescaling Range 0.00001 to 99999.9
  • Special Features Indicator Only
  • Fits Panel Cut Out 72 x 72mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list