LED COUNTER/TIMER,DIGITAL6,AC DC PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LED COUNTER/TIMER,DIGITAL6,AC DC PO

AUTONICS

Web Price : $159.56 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J114
  • Mfr. Model # 32J114
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.35 lbs

Product Details

Digital counter/timer, 6 digit LED display, 99999 counts, 10,000 counts per second, selectable voltage/no voltage input signal, AC DC power.

Technical Specs

  • Depth 83 mm
  • Item Digital Counter/Timer
  • Length 72 mm
  • Number of Digits 6
  • Width 36 mm
  • Display LED
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Reset Type Front Key, Rear Terminal
  • Series CT
  • Input Signal Selectable Voltage/No Voltage
  • Mounting Panel
  • Special Features Indicator Only
  • Power Rating 24 VAC/24 - 48 VDC
  • Standards cULus, CE
  • Prescaling Range 0.00001 to 99999.9
  • Counts 99999
  • Min. On/Off Pulse 0.1ms
  • Fits Panel Cut Out 72 x 36mm
  • Scaler Yes
  • Max. Counts per Second 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list