LED CLEARANCE MARKER PC 19 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED CLEARANCE MARKER PC 19 RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47492
  • Mfr. Model # 47492
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.1 lbs

Technical Specs

  • Depth 7/8"
  • Colour Red
  • Item Clearance Marker Lamp
  • Length 3-51/64"
  • Material Polycarbonate
  • Width 7/8"
  • Type PC Rated, 19 Style
  • Lamp Type LED
  • Volt Bulb 12
  • Shape Rectangle
  • Mounting Type Surface
  • Used For Replacement
  • Termination Type Pigtail
  • Current Rating 0.12 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list