Skip Content
LED CLEARANCE MARKER PC 19 AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED CLEARANCE MARKER PC 19 AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47493
  • Mfr. Model # 47493
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Polycarbonate
  • Length 3-51/64"
  • Depth 7/8"
  • Colour Yellow
  • Item Clearance Marker Lamp
  • Type PC Rated, 19 Style
  • Width 1-3/16"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Rectangle
  • Volt Bulb 12
  • Termination Type Pigtail
  • Used For Replacement
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Current Rating 0.12 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List