LED 4IN 53252 RED W/91740 GROMMET + close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED 4IN 53252 RED W/91740 GROMMET +

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53462
  • Mfr. Model # 53462
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.62 lbs

Technical Specs

  • Colour Red
  • Includes Male Pin, Grommet, Pigtail
  • Depth 3/4"
  • Item Stop-Turn-Tail Lamp
  • Material Acrylic/ABS/Polycarbonate
  • Lamp Type LED
  • Type Kit, 10-Diode Pattern
  • Volt Bulb 12
  • Shape Round
  • Used For Replacement
  • Termination Type Pigtail
  • Diameter 4-5/16"
  • Number of Bulbs 10
  • Current Rating 0.03 - 0.24 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list