LED 40 SERIES METAL FLANGE CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED 40 SERIES METAL FLANGE CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61141
  • Mfr. Model # 61141
  • UNSPSC # 25173001
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.45 lbs

Technical Specs

  • Depth 1"
  • Includes Single Lamp
  • Colour White/Clear
  • Item Dome Lamp
  • Material Aluminum/Acrylic
  • Width
  • Lamp Type LED
  • Mounting Type Flange
  • Volt Bulb 12
  • Shape Round
  • Termination Type Hardwired
  • Number of Bulbs 4
  • Diameter 5-1/2"
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list