LED 4 BACK UP LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED 4 BACK UP LAMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO62691
  • Mfr. Model # 62691
  • UNSPSC # 39101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Grote Select(TM) 4 inch dual-system LED backup lamp, 12 volt, 0.55 amps, requires two lamps to meet backup function.

Technical Specs

  • Depth 1-9/16"
  • Material ABS/Acrylic
  • Type Dual-System
  • Item LED Backup Lamp
  • Lamp Type LED
  • Shape Round
  • Volt Bulb 12
  • Termination Type Pigtail
  • Diameter 4-5/16"
  • Current Rating 0.55 A
  • Colour Clear
  • Housing Material ABS/Acrylic
  • Sub-Category Replacement Parts
  • Fits 67013,66816,66845,67005,66823,66830,67016,66846,66836,67006,66862,66812,66811

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list