Skip Content
LED, 3715PL SHROUD,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED, 3715PL SHROUD,YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC3715PL
  • Mfr. Model # 3715PL
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1227
  • Shipping Weight 1.0 lbs

Product Details

3715 LED right angle flashlight. Yellow body with a photoluminescent shroud. Features a built-in battery life indicator. Class1, div. 1 groups C,D. IPX4 water resistance. Lumens high/low/flashing: 174/95/142, runtime high/low/flashing: 4 hr 45 min/ 8 hr 30 min/ 10 hr., beam distance high/low/flashing: 278/175/278 meters, peak beam intensity high/low/flashing: 19389/8051/18389 candela.

Technical Specs

  • Length 5.36"
  • Item Right Angle Light
  • Number of Batteries 4
  • Batteries Included No
  • Lamp Type Led
  • Safety Rating Class I, Division 1, Groups A- D Temperature Class T4
  • Switch Type Push Button
  • Lumens 233, 113, 31 Lumens
  • Standards CETLUS, IECEX
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Beam Distance 293 m / 187 m / 30 m
  • Light Output Modes High / Low / Downcast
  • Water Penetration Rating Ipx4
  • Battery Burn Time 4 hr. / 7 hr. / 31 hr.
  • Weight with Batteries 14.4 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Peak Beam Intensity 21,440 Cd, 8775 Cd, 220 Cd.
  • Mounting Type Body Clip
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 2.75"
  • Lamp Life 10,000 hr.
  • Drop Rating 1.5 m
  • Run Time on High Setting 4 hr.
  • Safety Rated Class I, Div. 1
  • Lumens Range 100 - 249
  • Maximum Lumens Output 230
  • Flashlight Grade Industrial
  • Rechargeable No
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list