LED 3-STAGE SAFETY BATON,BLUE/CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED 3-STAGE SAFETY BATON,BLUE/CLEAR

EMI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15U924
  • Mfr. Model # 15U924
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 13-1/2"
  • Power Source (3) AA Batteries (Not Included)
  • Item LED 3-Stage Safety Baton
  • Flashes per Minute Variable
  • Special Features Three Stage Switch Provides Flashing Light, Steady Light and Endcap Flashlight,Magnetic Tailcap, Black ABS Plastic,Non Slip Textured Grip
  • Lens Material Polycarbonate
  • Shell Material ABS Plastic
  • Diameter 1-3/4"
  • LED Colour Blue w/Clear Flashlight Tip
  • Operating Life 90 hr.
  • Shell Color Blue
  • Number of LEDs 20
  • Flare Stand Included No Stand
  • Item - LED Flares and Batons Baton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list