LED 3 LAMP SURFACE MOUNT LAMP AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED 3 LAMP SURFACE MOUNT LAMP AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77463
  • Mfr. Model # 77463
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.23 lbs

Product Details

LED directional warning lamp can be synchronized with up to eight interconnected modules. Self-contained high intensity, wide angle LED module. Fully encapsulated to resist moisture & vibration. 25 built-in flash patterns (steady burn, alternating & simultaneous). Horizontal/vertical surface mount.

Technical Specs

  • Colour Yellow
  • Height 1-1/4"
  • Includes (25) Flash Patterns
  • Depth 1-8/25"
  • Item Directional Warning Lamp
  • Length 3-1/4"
  • Material Polycarbonate/Aluminium
  • Type Directional
  • Width 1-3/10"
  • Shape Rectangle
  • Mounting Type Surface
  • Termination Type Hardwired
  • Lamp Type LED
  • Volt Bulb 12
  • Used For Hazard and Warning Devices
  • Lamp Life 2 yr.
  • Current Rating 0.16-0.40 A
  • Sub-Category Hazard and Warning Devices

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list