Skip Content
LED,22MM,125VAC,YL,PLASTIC PILOT LI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED,22MM,125VAC,YL,PLASTIC PILOT LI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G219
  • Mfr. Model # 30G219
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Yellow
  • Includes Light Module
  • Size 22mm
  • Item Pilot Light
  • NEMA Rating 1,2,3,4,4x,12,13
  • Shape Round
  • Terminal Connection Screw Clamp
  • Voltage 125AC
  • Standards UL,CSA,CE & IEC
  • Body Material Plastic
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Basic Material Plastic
  • Lamp Module Type Full Voltage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list