LED,22MM,125VAC,YL,CR PILOT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED,22MM,125VAC,YL,CR PILOT LIGHT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G223
  • Mfr. Model # 30G223
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Yellow
  • Includes Light Module
  • NEMA Rating 1,2,3,4,4x,12,13
  • Shape Round
  • Size 22mm
  • Item Pilot Light
  • Terminal Connection Screw Clamp
  • Voltage 125AC
  • Standards UL,CSA,CE & IEC
  • Body Material Chrome Plated
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Basic Material Metal
  • Lamp Module Type Full Voltage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list