LED,22MM,125VAC,RD,PLASTIC PILOT LI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED,22MM,125VAC,RD,PLASTIC PILOT LI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G218
  • Mfr. Model # 30G218
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red
  • Item Pilot Light
  • Includes Light Module
  • Shape Round
  • NEMA Rating 1,2,3,4,4x,12,13
  • Size 22mm
  • Terminal Connection Screw Clamp
  • Voltage 125AC
  • Standards UL,CSA,CE & IEC
  • Body Material Plastic
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Lamp Module Type Full Voltage
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list