Skip Content
LED,22MM,125VAC,RD,CR PILOT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED,22MM,125VAC,RD,CR PILOT LIGHT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G222
  • Mfr. Model # 30G222
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Red
  • Includes Light Module
  • Item Pilot Light
  • Size 22mm
  • NEMA Rating 1,2,3,4,4x,12,13
  • Shape Round
  • Terminal Connection Screw Clamp
  • Voltage 125AC
  • Standards UL,CSA,CE & IEC
  • Body Material Chrome Plated
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Basic Material Metal
  • Lamp Module Type Full Voltage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list