Skip Content
LED,22MM,125VAC,FLUSH,RD,CR PUSH BU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED,22MM,125VAC,FLUSH,RD,CR PUSH BU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G206
  • Mfr. Model # 30G206
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Action Momentary
  • Item Pushbutton
  • Contact Type 1NO / 1NC
  • Colour Red
  • NEMA Rating 1,2,3,4,4x,12&13
  • Size 22mm
  • Voltage 125AC
  • Standards IEC,CSA,UL& CE
  • Type of Operator Flush Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list