Skip Content
LED 15W A21 MEDIUM 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED 15W A21 MEDIUM 2700K

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL432187
  • Mfr. Model # 432187
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.81 lbs

Technical Specs

  • Bulb Shape A21
  • Item LED Lamp
  • Bulb Designation 15A21/END/2700-WHT DIM6/1
  • Voltage 120
  • Energy Star Compliant Yes
  • Watts 15
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 1180
  • Light Distribution Omnidirectional
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology LED
  • Color Rendering Index 83
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Rough Service No
  • Light Bulb Dia. 3-51/64"
  • Bulb Manufacturers Warranty Length 3 yr.
  • Color Tuning Dim to Warm
  • Wattage Equivalency 75W INC/18 to 20W CFL
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List