Skip Content
LED 12.5W A19 MEDIUM 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED 12.5W A19 MEDIUM 2700K

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL409946
  • Mfr. Model # 409946
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Product Details

CRI 80

Technical Specs

  • Bulb Shape A19
  • Item LED Lamp
  • Average Bulb Life 25,000 hr.
  • Watts 12.5
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Designation 12A19/END/2700-800 120V 6/1
  • Voltage 120
  • Lumens 800
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Energy Star Compliant No
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology LED
  • Color Rendering Index 80
  • High Output No
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • Light Bulb Dia. 2-9/32"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Color Tuning No
  • Max. Overall Bulb Length 4-13/64"
  • Wattage Equivalency 60W INC/13 to 15W CFL
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list