Skip Content
LED 100 BULB FLOODLIGHT-12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED 100 BULB FLOODLIGHT-12V

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLEPC100
  • Mfr. Model # LEPC100
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1190
  • Shipping Weight 3.5 lbs

Product Details

Adjustable free standing LED floodlight with 100 high intensity LED lamps. Provides crisp white light and uses a fraction of the power draw of a standard incandescent lamp to provide the same light output. Unit rotates 360 degree. Bracket can also mount t

Technical Specs

  • Item LED Flood
  • Features Flood Light with 100 Intensity LED Lamps, Unit Tilts 360 Deg on Base That can be Mounted to a Tripod, Wall or Ceiling Mount Capability,hardware Included, Convenient On/Off Switch, Rain Proof Ul Approved, 12 VDC Automotive Plug End, 15 ft.
  • Colour Yellow
  • Gauge/Conductor 18/2
  • Lamp Watts 8.5
  • NEMA Plug Configuration 1-15 P
  • Voltage 12 V
  • Lumens 430
  • Number of Lamp Heads 1
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • IP Rating 54
  • NEC Cord Designation Sjtow
  • Includes Wall or Ceiling Mount
  • Guard Type SJTOW
  • Standards Cetl
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list