Skip Content
LED 10 DIODE S/T/T W/GRAY FLANGE RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED 10 DIODE S/T/T W/GRAY FLANGE RE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53272
  • Mfr. Model # 53272
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.48 lbs

Technical Specs

  • Depth 3/4"
  • Colour Red
  • Shape Round
  • Termination Type Pigtail
  • Diameter 4-5/16"
  • Item Stop-Turn-Tail Lamp
  • Includes Gray Theft-Resistant Flange
  • Material Acrylic/ABS/Polycarbonate
  • Lamp Type LED
  • Type Kit, 10-Diode Pattern
  • Used For Replacement
  • Volt Bulb 12
  • Number of Bulbs 10
  • Sub-Category Stop-Turn-Tail Lamps
  • Current Rating 0.03 - 0.24A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list