Skip Content
LEATHER SCABBARD,FOR USE WITH 5KRF2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEATHER SCABBARD,FOR USE WITH 5KRF2

JAMESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KRF4
  • Mfr. Model # 5KRF4
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Leather Scabbard for No. 5KRF2
  • Blade Size 13"
  • Overall Length 20-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list