Skip Content
Discontinued with Replacement
LEATHER PALM GLOVES,KNIT WRIST,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEATHER PALM GLOVES,KNIT WRIST,S,PR

HORSEPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS8TRR2
  • Mfr. Model # 8TRR2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs
Suggested Replacement Product
LEATHER GLOVES,PATCH PALM,S,PR

Your Price: NA

Technical Specs

  • Colour Gray
  • Cuff Knit Wrist
  • Item Leather Palm Gloves
  • Lining Unlined
  • Leather Palm Material Cowhide
  • Sold As Pair
  • Leather Palm Type Split
  • Thumb Style Wing
  • Application General Purpose
  • Hand Left/Right
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list