Skip Content
LEATHER PALM GLOVES,KNIT WRIST,M,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEATHER PALM GLOVES,KNIT WRIST,M,PR

HORSEPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS8DZA1
  • Mfr. Model # 8DZA1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Gray
  • Item Leather Palm Gloves
  • Cuff Knit Wrist
  • Size M
  • Lining Unlined
  • Sold As Pair
  • Back Material Striped Cotton
  • Thumb Style Wing
  • Leather Palm Material Cowhide
  • Leather Palm Type Split
  • Application General Purpose
  • Cut Gunn
  • Hand Left/Right
  • Grade of Leather A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List