LEATHER PALM GLOVES,HI-VIS ORANGE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEATHER PALM GLOVES,HI-VIS ORANGE,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NHE1
  • Mfr. Model # 4NHE1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Application Construction, Warehousing, Road Crew, Traffic Safety
  • Colour Hi Vis Orange
  • Item Leather Gloves
  • Sold As Pair
  • Cuff Safety
  • Standards ANSI/ISEA 107-2004
  • Thumb Style Wing
  • Stitching Material Polyester
  • Leather Palm Material Cowhide
  • Leather Palm Type Split Grain
  • Hand Left/Right
  • Lining White Non-Woven Fabric
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list