Skip Content
LEATHER PALM GLOVES,HI VIS ORANGE,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEATHER PALM GLOVES,HI VIS ORANGE,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NHE7
  • Mfr. Model # 4NHE7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Leather Gloves
  • Application Construction, Road Crew, Warehousing, Cold Storage, General Purpose
  • Colour Hi Vis Orange
  • Cuff Safety
  • Lining Polyester Fiberfill
  • Sold As Pair
  • Thumb Style Wing
  • Stitching Material Polyester
  • Leather Palm Type Full Grain
  • Leather Palm Material Pigskin
  • Hand Left/Right
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list