LEATHER PALM GLOVES,COWHIDE,SAFETY, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEATHER PALM GLOVES,COWHIDE,SAFETY,

HORSEPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS9KFK9
  • Mfr. Model # 9KFK9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Colour Off White
  • Item Leather Palm Gloves
  • Lining Unlined
  • Thumb Style Wing
  • Cuff Safety
  • Sold As Pair
  • Leather Palm Material Cowhide
  • Leather Palm Type Split
  • Application General Purpose
  • Hand Left/Right
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list