Skip Content
LEATHER GLOVES,GOATSKIN,BLUE/WHITE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEATHER GLOVES,GOATSKIN,BLUE/WHITE,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6JG06
  • Mfr. Model # 6JG06
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Blue/White
  • Item Leather Gloves
  • Cuff Safety
  • Thumb Style Straight
  • Stitching Material Polyester
  • Sold As Pair
  • Leather Palm Material Goatskin
  • Leather Palm Type Full Grain
  • Hand Left/Right
  • Lining Fleece
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list