LEATHER GLOVES,COWHIDE,SAFETY,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEATHER GLOVES,COWHIDE,SAFETY,S,PR

HORSEPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS8DTF2
  • Mfr. Model # 8DTF2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Colour Off White
  • Item Leather Palm Gloves
  • Cuff Safety
  • Lining Unlined
  • Sold As Pair
  • Thumb Style Wing
  • Leather Palm Material Cowhide
  • Leather Palm Type Split
  • Application General Purpose
  • Hand Left/Right
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list