LEATHER DRIVERS GLOVES,PIGSKIN,XS,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEATHER DRIVERS GLOVES,PIGSKIN,XS,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5AJ32
  • Mfr. Model # 5AJ32
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Tan
  • Application General Work Tasks
  • Item Leather Gloves
  • Cuff Shirred
  • Thumb Style Keystone
  • Stitching Material Polyester
  • Sold As Pair
  • Leather Palm Material Pigskin
  • Leather Palm Type Full Grain
  • Lining Unlined
  • Hand Left/Right
  • Glove Size X-Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list