LEATHER DRIVERS GLOVES,L,WHITE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEATHER DRIVERS GLOVES,L,WHITE,PR

VALEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9G159
  • Mfr. Model # 9G159
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Colour White
  • Cuff Shirred
  • Lining Unlined
  • Item Leather Driver's Gloves
  • Sold As Pair
  • Leather Palm Material Cowhide
  • Hand Left/Right
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list