LEATHER DRIVERS GLOVES,COWHIDE,M,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEATHER DRIVERS GLOVES,COWHIDE,M,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5AR48
  • Mfr. Model # 5AR48
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Colour White
  • Item Leather Gloves
  • Cuff Shirred
  • Lining Jersey
  • Thumb Style Straight
  • Leather Palm Material Cowhide
  • Sold As Pair
  • Hand Left/Right
  • Leather Palm Type Full-Grain
  • Stitching Material Polyester
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list