LEATHER DRIVERS GLOVES,COWHIDE,L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEATHER DRIVERS GLOVES,COWHIDE,L,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5NGN9
  • Mfr. Model # 5NGN9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
  • Colour Saddletan
  • Item Leather Gloves
  • Cuff Slip-On
  • Stitching Material Polyester
  • Thumb Style Keystone
  • Sold As Pair
  • Leather Palm Material Cowhide
  • Leather Palm Type Full Grain
  • Hand Left/Right
  • Lining Unlined
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list