LEATHER ARAMID BOH PALM CUT/PUNCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEATHER ARAMID BOH PALM CUT/PUNCT

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4046-11
  • Mfr. Model # 4046-XXL (11)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2457
  • Shipping Weight 0.34 lbs

Product Details

4047 Leather Tactical Enforcement Gloves. Needlestick resistance in fingertips provided by the layering of SuperFabric(R) brand material. Tested using actual 25 gauge needles (modified ASTM 1342-05 test). Highest level of cut-resistance on palm and finger ISEA/CE Level 5. Size: XX-Large (11).

Technical Specs

  • Colour Black
  • Application Tactical
  • Gauge N/A
  • Item Cut Resistant Glove
  • Cuff Slip Fit
  • Weight 6 oz.
  • Standards CE 4522 , ANSI/ISEA CUT 5
  • Back Material Kevlar(R)
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • Stitching Material Core Spun Thread
  • ANSI Puncture Newtons 61.2
  • ANSI Cut Grams Greater than 3500
  • ANSI Abrasion Cycles No tested - ANSI standard
  • Finger Style Full
  • Finger Material SuperFabric(R)
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list