Skip Content
LEAN SIGN,SIX SS LEAN STORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAN SIGN,SIX SS LEAN STORE

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2175
  • Mfr. Model # 2175
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Lean Processes Sign
  • Height 10"
  • Width 14"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Header Lean@Work
  • Header Legend Color White
  • Glow-in-the-Dark No
  • UV Resistant No
  • Header Background Color Blue
  • Sign Shape Rectangle
  • Legend Lean@Work(TM) 6 S's of Lean #2 Store
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Material Plastic
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Legend Color Black
  • Sign Background Color Blue, White
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List