Skip Content
LEAN SIGN,PERFECT WORK FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAN SIGN,PERFECT WORK FLOW

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2184
  • Mfr. Model # 2184
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 14"
  • Item Lean Processes Sign
  • Width 10"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Header Lean@Work
  • Glow-in-the-Dark No
  • UV Resistant No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Legend Lean@Work(TM) Perfect Work Flow
  • Thickness 0.065"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Material Plastic
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Legend Color Black
  • Sign Background Color Blue, White
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list