Skip Content
LEAN SIGN,LESS DELIVERING MORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAN SIGN,LESS DELIVERING MORE

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2181
  • Mfr. Model # 2181
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Lean Processes Sign
  • Width 14"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Header Lean@Work
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Blue
  • Legend Lean@Work(TM) Less Delivering More
  • Thickness 0.065"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Material Plastic
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Background Color Blue, White
  • Printed Language English
  • Sign Legend Color Black
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list