Skip Content
LEAKSEAL HP 150Z SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAKSEAL HP 150Z SPRAY

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM266784
  • Mfr. Model # 266784
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1834
  • Shipping Weight 1.3 lbs

Product Details

Easy-to-use, rubberized protective utility coating. Provides a water-tight, flexible seal that prevents moisture penetration, rust and corrosion. Dries to a semi-smooth, firm finish that will not sag or drip, and can be top-coated with latex or alkyd based paints.

Technical Specs

  • Colour Black
  • Application Filling, Seal Leaks and Cracks
  • Container Type Aerosol Can
  • For Use With Gutters, Roofs, Flashing, Ductwork, PVC, Masonry, Concrete, Vinyl Siding, Fiberglass and More
  • Item Leak Seal
  • Size 15 oz.
  • Temp. Range 50 - 90 Degrees F
  • Dry Time 24 hr.
  • Traffic Hours 3/4 - 1 hr.
  • VOC 622 g/L
  • Adheres To Metal, Aluminum, Galvanized Metal, PVC, Concrete, Masonry, Asphalt Roofing Materials, Vinyl Siding, Fiberglass
  • Meets VOC Compliant
  • Characteristics Rubberized, Water Tight Seal, Flexible and Paintable
  • Functional Cure 24 hr.
  • Setting Time 24 hr.
  • Dry Time Recoat 0.3 - 1/2 hr.
  • Flash Point -156 Degrees F
  • Dry Time Tack Free 0.33 - 1/2 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list