Skip Content
LEAKSEAL CLEAR SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEAKSEAL CLEAR SPRAY

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM267453
  • Mfr. Model # 267453
  • UNSPSC # 13111037
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Characteristics Dries to a Flexible and Paintable Finish Won't Sag or Drip, Water-tight Seal Prevents Moisture Penetration and Corrosion, Utility Colors Perfect for Touch Up and Repair Electric Utility Structures
  • Item Leak Seal
  • Application This Product is Designed for Use on Metal, Aluminium, Galvanized Metal, PVC, Concrete, Masonry, Asphalt Roofing Materials, Vinyl Siding, Fibreglass, and More.
  • Colour Clear
  • Size 13.75 oz.
  • Temp. Range Up to 200 Degrees F
  • For Use With Latex or Oil Based Top Coat
  • Dry Time 3/4 to 1 hr.
  • Coverage 8 sq. ft.
  • VOC Toluene Free
  • Adheres To Ideal for Gutters, Roofs, Flashing, Duct Work, PVC, Masonry
  • Flash Point -105 Degrees C
  • Dry Time Recoat 20-30 min.
  • Dry Time Tack Free 20-30 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list